Motion
SES210-31

NTN
SES210-31

Sentinel Series Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 1.7205 in Width, Eccentric Collar Locking
Mi Item #09336153
MFR #SES210-31
Price$607.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES210-31

Sentinel Series Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 1.7205 in Width, Eccentric Collar Locking
Mi Item #09336153
MFR #SES210-31

Mfr description
SES210-31 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.47/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.1890 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    1.7205 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL210-31
  • Manufacturer Upc Number
    3413521166457
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    5350 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413521166457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)