Motion
SESFL204-12CC

NTN
SESFL204-12CC

Ball Insert Bearing - Cylindrical Bore, 0.7500 in Bore Diam., 1.3125 in OD, 31 mm Width
MI ITEM #09336175
MFR #SESFL204-12CC
Price$397.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESFL204-12CC

Ball Insert Bearing - Cylindrical Bore, 0.7500 in Bore Diam., 1.3125 in OD, 31 mm Width
MI ITEM #09336175
MFR #SESFL204-12CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.51/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.3125 in
  • Overall Width
    31 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529551873
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529551873

Overview

Mfr description
SESFL204-12CC CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought