Motion
SESFL206C0

NTN
SESFL206C0

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 1.7500 in OD, 1.4063 in Width
MI ITEM #09336182
MFR #SESFL206C0
List Price$619.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESFL206C0

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 1.7500 in OD, 1.4063 in Width
MI ITEM #09336182
MFR #SESFL206C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.69/each for your price

Overview

Mfr description
SESFL206C0 CORROSION RESISTANT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.4063 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Type
    Pressed - Riveted
  • Cage Material
    Stainless Steel
  • Seal Type
    Flinger Seal
  • Manufacturer Upc Number
    3413529551620
  • UPC_NO
    3413529551620
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text