Motion
SESFL207-22

NTN
SESFL207-22

Ball Insert Bearing - Cylindrical Bore, 1.3750 in Bore Diam., 2.1875 in OD, 1.5313 in Width
Mi Item #09336185
MFR #SESFL207-22
Price$672.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESFL207-22

Ball Insert Bearing - Cylindrical Bore, 1.3750 in Bore Diam., 2.1875 in OD, 1.5313 in Width
Mi Item #09336185
MFR #SESFL207-22

Mfr description
SESFL207-22 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.71/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Outside Diameter  
    2.1875 in
  • Overall Width
    1.5313 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529502127
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529502127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)