Motion
SESP206

NTN
SESP206

Sentinel Series Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 1.7500 in OD, 0.9375 in Width
Mi Item #09336198
MFR #SESP206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESP206

Sentinel Series Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 1.7500 in OD, 0.9375 in Width
Mi Item #09336198
MFR #SESP206

Mfr description
SESP206 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.9375 in

Details

  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529500758
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529500758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)