Motion
SESP206-19

NTN
SESP206-19

Sentinel Series Ball Insert Bearing - 1.1875 in Bore Diam., 1.7500 in OD, 0.9375 in Width
MI ITEM #09336199
MFR #SESP206-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESP206-19

Sentinel Series Ball Insert Bearing - 1.1875 in Bore Diam., 1.7500 in OD, 0.9375 in Width
MI ITEM #09336199
MFR #SESP206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.9375 in

Details

  • Manufacturer Upc Number
    4547359884241
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359884241

Overview

Mfr description
SESP206-19 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought