Motion
SESP206-20

NTN
SESP206-20

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 1.7500 in OD, 0.9375 in Width
MI ITEM #09336202
MFR #SESP206-20
Price$538.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESP206-20

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 1.7500 in OD, 0.9375 in Width
MI ITEM #09336202
MFR #SESP206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$538.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.9375 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359884258
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359884258

Overview

Mfr description
SESP206-20 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought