Overview
Mfr description
SESPA207-20 CORROSION RESISTANT
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Closure TypeSealed
- Operating Temperature Range0
- Cage TypePressed - Riveted
- Cage MaterialStainless Steel
- Seal TypeFlinger Seal
- Manufacturer Upc Number4547359864847
- UPC_NO4547359864847
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data