Motion
SESPA208-24

NTN
SESPA208-24

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 2.3750 in OD, 1.1875 in Width
MI ITEM #09336222
MFR #SESPA208-24
List Price$801.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESPA208-24

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 2.3750 in OD, 1.1875 in Width
MI ITEM #09336222
MFR #SESPA208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$801.13/each for your price

Overview

Mfr description
SESPA208-24 CORROSION RESISTANT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1875 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Type
    Pressed - Riveted
  • Cage Material
    Stainless Steel
  • Seal Type
    Flinger Seal
  • Manufacturer Upc Number
    3413529501281
  • UPC_NO
    3413529501281
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text