Motion
SESPA210-31

NTN
SESPA210-31

Sentinel Series Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 2.7500 in OD, 1.1875 in Width
Mi Item #09336223
MFR #SESPA210-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SESPA210-31

Sentinel Series Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 2.7500 in OD, 1.1875 in Width
Mi Item #09336223
MFR #SESPA210-31

Mfr description
SESPA210-31 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    2.7500 in
  • Overall Width
    1.1875 in

Details

  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4550253058007
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    4550253058007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)