Motion
SEST206

NTN
SEST206

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 35 mm OD, 11 mm Width
Mi Item #09336225
MFR #SEST206
Price$538.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SEST206

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 35 mm OD, 11 mm Width
Mi Item #09336225
MFR #SEST206

Mfr description
SEST206 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.58/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    11 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529502431
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529502431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)