Motion
SEST207

NTN
SEST207

Ball Insert Bearing - Cylindrical Bore, 2.4375 in Bore Diam., 70 mm OD, 18 mm Width
MI ITEM #09336226
MFR #SEST207
Price$672.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SEST207

Ball Insert Bearing - Cylindrical Bore, 2.4375 in Bore Diam., 70 mm OD, 18 mm Width
MI ITEM #09336226
MFR #SEST207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$672.71/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outside Diameter  
    70 mm
  • Overall Width
    18 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    3413529502448
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529502448

Overview

Mfr description
SEST207 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought