Motion
SF0283UP

NTN
SF0283UP

Radial/Deep Groove Ball Bearing - Straight Bore, 43 mm ID, 68 mm OD, 13 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336237
MFR #SF0283UP
Price$572.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0283UP

Radial/Deep Groove Ball Bearing - Straight Bore, 43 mm ID, 68 mm OD, 13 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336237
MFR #SF0283UP

Mfr description
SF0283UP PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.17/each

Specifications

Dimensions

  • Bore Diameter  
    43 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    SF0283UP PRECISION
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The SF0283UP is a 43 mm bore radial deep groove ball bearing with a 68 mm outside diameter and 13 mm width, single sealed for protection.
  • Manufacturer Catalog Number
    SF0283UP
  • Manufacturer Upc Number
    4547359183672
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359183672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)