Motion
SF0499

NTN
SF0499

Angular Contact Bearing - 22 mm Bore, 70 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09336238
MFR #SF0499
Price$126.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0499

Angular Contact Bearing - 22 mm Bore, 70 mm OD, 18 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09336238
MFR #SF0499

Mfr description
SF0499 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.23/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    0.7090 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    18 mm
  • Precision Rating
    JIS-0, RBEC-1, ABEC-1, ISO-Normal
  • Weight
    0.774 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF0499 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359183726
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    41000 N, 9220 lbf
  • Radial Static Load Capacity
    31500 N, 7080 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359183726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)