Motion
SF05A75

NTN
SF05A75

Angular Contact Bearing - 24 mm Bore, 72 mm OD, 18 mm Width, Open, CN
MI ITEM #09336240
MFR #SF05A75
List Price$141.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF05A75

Angular Contact Bearing - 24 mm Bore, 72 mm OD, 18 mm Width, Open, CN
MI ITEM #09336240
MFR #SF05A75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.45/each for your price

Overview

Mfr description
SF05A75 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Outer Ring Width
    18 mm
  • Inner Ring Width
    0.7090 in, 18.000 mm
  • Configuration
    One
  • Precision Rating
    Standard
  • Weight
    0.818 lbs
  • Manufacturer Upc Number
    4547359878875
  • UPC_NO
    4547359878875
  • Description
    SF05A75 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text