Motion
SF06A27

NTN
SF06A27

Angular Contact Bearing - 28 mm Bore, 78 mm OD, 20 mm Width, Open, Without Snap Ring, CN
MI ITEM #09336243
MFR #SF06A27
Price$127.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF06A27

Angular Contact Bearing - 28 mm Bore, 78 mm OD, 20 mm Width, Open, Without Snap Ring, CN
MI ITEM #09336243
MFR #SF06A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.01/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Inner Ring Width
    0.7870 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.023 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF06A27 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359183764
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28.40 kN, 6385 lbf
  • Radial Static Load Capacity
    15.30 kN, 3440 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359183764

Overview

Mfr description
SF06A27 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought