Motion
SF0724

NTN
SF0724

Angular Contact Bearing - 35 mm Bore, 2.2200 in OD, 14 mm Width, Open, Without Snap Ring, CN
Mi Item #09336245
MFR #SF0724
Price$76.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0724

Angular Contact Bearing - 35 mm Bore, 2.2200 in OD, 14 mm Width, Open, Without Snap Ring, CN
Mi Item #09336245
MFR #SF0724

Mfr description
SF0724 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.26/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width
    0.5510 in, 14.000 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    2.2200 in
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.614 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF0724 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359498110
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25700 N, 5778 lbf
  • Radial Static Load Capacity
    15300 N, 3440 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359498110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)