Motion
SF07A22

NTN
SF07A22

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 0.5710 in Width, Open, Without Snap Ring, CN
MI ITEM #09336246
MFR #SF07A22
Price$105.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF07A22

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 0.5710 in Width, Open, Without Snap Ring, CN
MI ITEM #09336246
MFR #SF07A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.24/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0240 in, 0.600 mm
  • Inner Ring Width
    0.5710 in, 14.500 mm
  • Outer Ring Width
    14.500 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    0.5710 in
  • Precision Rating
    Standard
  • Weight
    0.207 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF07A22 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253073611
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073611

Overview

Mfr description
SF07A22 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought