Motion
SF0816

NTN
SF0816

Angular Contact Bearing - 1.5000 in Bore, 67 mm OD, 0.6460 in Width, Open, CN
MI ITEM #09336247
MFR #SF0816
Price$86.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0816

Angular Contact Bearing - 1.5000 in Bore, 67 mm OD, 0.6460 in Width, Open, CN
MI ITEM #09336247
MFR #SF0816

Mfr description
SF0816 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width
    0.6460 in, 16.400 mm
  • Outer Ring Width
    16.400 mm
  • Outside Diameter  
    67 mm
  • Overall Width  
    0.6460 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.41 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF0816 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359498158
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359498158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)