Motion
SF0820

NTN
SF0820

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 74 mm OD, 19 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336248
MFR #SF0820
Price$83.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0820

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 74 mm OD, 19 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336248
MFR #SF0820

Mfr description
SF0820 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.58/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    74 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.639 lbs, 0.29 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SF0820 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SF0820 is a 40 mm bore radial deep groove ball bearing with a 74 mm outside diameter and 19 mm width for smooth operation.
  • Manufacturer Catalog Number
    SF0820
  • Manufacturer Upc Number
    4547359498165
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359498165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)