Motion
SF0823

NTN
SF0823

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 67 mm OD, 0.7283 in Width, Without Snap Ring
MI ITEM #09336249
MFR #SF0823
List Price$99.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0823

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 67 mm OD, 0.7283 in Width, Without Snap Ring
MI ITEM #09336249
MFR #SF0823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.08/each for your price

Overview

Mfr description
SF0823 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Manufacturer Catalog Number
    SF0823
  • Manufacturer Upc Number
    4547359183788
  • UPC_NO
    4547359183788
  • Description
    SF0823 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SF0823 is a 40 mm bore radial deep groove ball bearing with a 67 mm outside diameter and 0.7283-inch width for versatile use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text