Specifications
Dimensions
- Bore Diameter40 mm
- Outside Diameter67 mm
- Overall Width20 mm
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
Details
- Bore TypeStraight
- DescriptionSF0859 BALL BEARING
- Harmonization Code8482.10.5028
- Internal ClearanceCN
- Long DescriptionThe SF0859 is a 40 mm bore radial deep groove ball bearing with a 67 mm outside diameter and 20 mm width for industrial applications.
- Manufacturer Catalog NumberSF0859
- Manufacturer Upc Number4550253073628
- Operating Temperature Range-40 ºF to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4550253073628
Overview
Mfr description
SF0859 BALL BEARING