Motion
SF0937

NTN
SF0937

Angular Contact Bearing - 45 mm Bore, 77 mm OD, 22 mm Width, Open, Without Snap Ring, CN
Mi Item #09336252
MFR #SF0937
Price$104.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF0937

Angular Contact Bearing - 45 mm Bore, 77 mm OD, 22 mm Width, Open, Without Snap Ring, CN
Mi Item #09336252
MFR #SF0937

Mfr description
SF0937 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.66/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width
    0.8660 in, 22.000 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    77 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.646 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF0937 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359794670
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4850 rpm
  • Maximum Operating RPM
    4850 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21.60 kN, 4855 lbf
  • Radial Static Load Capacity
    11.30 kN, 2540 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359794670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)