Motion
SF1193P4

NTN
SF1193P4

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #09336253
MFR #SF1193P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF1193P4

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #09336253
MFR #SF1193P4

Mfr description
SF1193P4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.412 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SF1193P4 PRECISION
  • Harmonization Code
    8482.10.5052
  • Manufacturer Upc Number
    4547359867114
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359867114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)