Motion
SF1348C3

NTN
SF1348C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Without Snap Ring
Mi Item #09336255
MFR #SF1348C3
Price$1,241.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF1348C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Without Snap Ring
Mi Item #09336255
MFR #SF1348C3

Mfr description
SF1348C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,241.39/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ABMA Class 2 (Inch)

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Window Type
  • Description
    SF1348C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The SF1348C3 is a 65 mm bore radial deep groove ball bearing with a 140 mm outside diameter and 33 mm width for reliable performance.
  • Manufacturer Catalog Number
    SF1348C3
  • Manufacturer Upc Number
    4547359878998
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359878998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)