Motion
SF1752CS204

NTN
SF1752CS204

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open, Without Snap Ring, Special Clearance
Mi Item #09336256
MFR #SF1752CS204
Price$851.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF1752CS204

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 28 mm Width, Open, Without Snap Ring, Special Clearance
Mi Item #09336256
MFR #SF1752CS204

Mfr description
SF1752CS204 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.48/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    1.1020 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    4.806 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF1752CS204 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    Special Clearance
  • Manufacturer Upc Number
    4547359183856
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    381 rpm
  • Maximum Operating RPM
    381 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    98500 N, 22144 lbf
  • Radial Static Load Capacity
    156000 N, 35070 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359183856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)