Motion
SF1813

NTN
SF1813

Radial/Deep Groove Ball Bearing - Straight Bore, 3.5000 in ID, 5.0000 in OD, 0.7500 in Width, Without Snap Ring
Mi Item #09336257
MFR #SF1813
Price$820.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF1813

Radial/Deep Groove Ball Bearing - Straight Bore, 3.5000 in ID, 5.0000 in OD, 0.7500 in Width, Without Snap Ring
Mi Item #09336257
MFR #SF1813

Mfr description
SF1813 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.58/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Machined - Solid
  • Description
    SF1813 AUTO PART
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Long Description
    The SF1813 is a 3.5-inch bore radial deep groove ball bearing with a 5-inch outside diameter and 0.75-inch width for heavy machinery.
  • Manufacturer Catalog Number
    SF1813
  • Manufacturer Upc Number
    4547359498202
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359498202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)