Motion
SF2014DB/GNUP

NTN
SF2014DB/GNUP

Duplex Angular Contact Bearing - Cylindrical, 100.000 mm Bore, 150.000 mm OD, 45.000 mm Width, ABEC-1; RBEC-1; JIS-0; ISO-Normal
MI ITEM #09336258
MFR #SF2014DB/GNUP
List Price$4,959.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF2014DB/GNUP

Duplex Angular Contact Bearing - Cylindrical, 100.000 mm Bore, 150.000 mm OD, 45.000 mm Width, ABEC-1; RBEC-1; JIS-0; ISO-Normal
MI ITEM #09336258
MFR #SF2014DB/GNUP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,959.30/each for your price

Overview

Mfr description
SF2014DB/GNUP PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Closure Type
    Open
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Description
    SF2014DB/GNUP PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359183870
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text