Motion
SF205N

NTN
SF205N

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 180 mm OD, 56 mm Width, Without Snap Ring
Mi Item #09336260
MFR #SF205N
Price$393.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF205N

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 180 mm OD, 56 mm Width, Without Snap Ring
Mi Item #09336260
MFR #SF205N

Mfr description
SF205N CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.88/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Not Applicable
  • Cage Type
    Not Applicable
  • Description
    SF205N CORROSION RESISTANT
  • Harmonization Code
    8483.20.4040
  • Long Description
    The SF205N is a 25 mm bore radial deep groove ball bearing with an 180 mm outside diameter and 56 mm width for industrial use.
  • Manufacturer Catalog Number
    SF205N
  • Manufacturer Upc Number
    3413520576820
  • Operating Temperature Range
    0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520576820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)