Motion
SF208

NTN
SF208

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 200 mm OD, 66 mm Width, Without Snap Ring
MI ITEM #09336263
MFR #SF208
Price$419.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF208

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 200 mm OD, 66 mm Width, Without Snap Ring
MI ITEM #09336263
MFR #SF208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$419.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    66 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Not Applicable
  • Cage Type
    Not Applicable
  • Description
    SF208 CORROSION RESISTANT
  • Harmonization Code
    8483.20.4040
  • Long Description
    The SF208 is a 40 mm bore radial deep groove ball bearing with a 200 mm outside diameter and 66 mm width for robust performance.
  • Manufacturer Catalog Number
    SF208
  • Manufacturer Upc Number
    3413520576875
  • Operating Temperature Range
    0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520576875

Overview

Mfr description
SF208 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought