Motion
SF208N

NTN
SF208N

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 175 mm OD, 16 mm Width, Without Snap Ring
Mi Item #09336264
MFR #SF208N
Price$419.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF208N

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 175 mm OD, 16 mm Width, Without Snap Ring
Mi Item #09336264
MFR #SF208N

Mfr description
SF208N CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.20/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SF208N CORROSION RESISTANT
  • Harmonization Code
    8483.20.4040
  • Long Description
    The SF208N is a 40 mm bore radial deep groove ball bearing with a 175 mm outside diameter and 16 mm width for industrial machinery.
  • Manufacturer Catalog Number
    SF208N
  • Manufacturer Upc Number
    3413520576882
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520576882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)