Motion
SF20A19DBP4LV1

NTN
SF20A19DBP4LV1

Duplex Angular Contact Bearing - 100 mm Bore, 225 mm OD, 70 mm Width
MI ITEM #09336267
MFR #SF20A19DBP4LV1
Price$8,080.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF20A19DBP4LV1

Duplex Angular Contact Bearing - 100 mm Bore, 225 mm OD, 70 mm Width
MI ITEM #09336267
MFR #SF20A19DBP4LV1

Mfr description
SF20A19DBP4LV1 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,080.03/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    70 mm
  • Weight
    6.001 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    SF20A19DBP4LV1 PRECISION
  • Manufacturer Upc Number
    4547359910841
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)