Motion
SF2226

NTN
SF2226

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 32 mm Width, Without Snap Ring
MI ITEM #09336271
MFR #SF2226
Price$10,360.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF2226

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 32 mm Width, Without Snap Ring
MI ITEM #09336271
MFR #SF2226

Mfr description
SF2226 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,360.23/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SF2226 PRECISION
  • Harmonization Code
    8482.10.5028
  • Long Description
    The SF2226 is a 110 mm bore radial deep groove ball bearing with a 170 mm outside diameter and 32 mm width for reliable performance.
  • Manufacturer Catalog Number
    SF2226
  • Manufacturer Upc Number
    4550253073635
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)