Motion
SF2229DB+82DCS04#01

NTN
SF2229DB+82DCS04#01

Duplex Angular Contact Bearing - 110 mm Bore, 170 mm OD, 138 mm Width, Double Sealed
MI ITEM #09336272
MFR #SF2229DB+82DCS04#01
Price$7,620.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF2229DB+82DCS04#01

Duplex Angular Contact Bearing - 110 mm Bore, 170 mm OD, 138 mm Width, Double Sealed
MI ITEM #09336272
MFR #SF2229DB+82DCS04#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,620.70/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    138 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    SF2229DB+82DCS04#01 PRECISION
  • Harmonization Code
    8482.10.5056
  • Manufacturer Upc Number
    4547359595680
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
SF2229DB+82DCS04#01 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought