Motion
SF2449DBP4L

NTN
SF2449DBP4L

Duplex Angular Contact Bearing - 120 mm Bore
Mi Item #09336273
MFR #SF2449DBP4L
Price$8,585.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF2449DBP4L

Duplex Angular Contact Bearing - 120 mm Bore
Mi Item #09336273
MFR #SF2449DBP4L

Mfr description
SF2449DBP4L PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,585.53/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Weight
    10.024 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    SF2449DBP4L PRECISION
  • Manufacturer Upc Number
    4550253073642
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)