Motion
SF2638DBP4L

NTN
SF2638DBP4L

Duplex Angular Contact Bearing - 130 mm Bore
Mi Item #09336274
MFR #SF2638DBP4L
Price$6,879.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF2638DBP4L

Duplex Angular Contact Bearing - 130 mm Bore
Mi Item #09336274
MFR #SF2638DBP4L

Mfr description
SF2638DBP4L PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,879.51/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Weight
    15.123 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    SF2638DBP4L PRECISION
  • Manufacturer Upc Number
    4550253073659
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)