Motion
SF3242

NTN
SF3242

Angular Contact Bearing - 160 mm Bore, 210 mm OD, 24 mm Width, Open, Without Snap Ring, CN
Mi Item #09336279
MFR #SF3242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF3242

Angular Contact Bearing - 160 mm Bore, 210 mm OD, 24 mm Width, Open, Without Snap Ring, CN
Mi Item #09336279
MFR #SF3242

Mfr description
SF3242 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Inner Ring Width
    0.9450 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Standard
  • Weight
    3.814 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF3242 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253073673
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)