Motion
SF3670DBP4L

NTN
SF3670DBP4L

Duplex Angular Contact Bearing - 180 mm Bore, 312 mm OD, 33 mm Width
MI ITEM #09336282
MFR #SF3670DBP4L
Price$14,737.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF3670DBP4L

Duplex Angular Contact Bearing - 180 mm Bore, 312 mm OD, 33 mm Width
MI ITEM #09336282
MFR #SF3670DBP4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,737.14/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    312 mm
  • Overall Width  
    33 mm
  • Weight
    20.375 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    SF3670DBP4L PRECISION
  • Manufacturer Upc Number
    4550253073680
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
SF3670DBP4L PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought