Motion
SF4615PX1

NTN
SF4615PX1

Angular Contact Bearing - 230 mm Bore, 300 mm OD, 35 mm Width, Open, CN
MI ITEM #09336284
MFR #SF4615PX1
List Price$3,803.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF4615PX1

Angular Contact Bearing - 230 mm Bore, 300 mm OD, 35 mm Width, Open, CN
MI ITEM #09336284
MFR #SF4615PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,803.28/each for your price

Overview

Mfr description
SF4615PX1 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Outer Ring Width
    35 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Configuration
    One
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    11.729 lbs
  • Manufacturer Upc Number
    4547359184013
  • UPC_NO
    4547359184013
  • Description
    SF4615PX1 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text