Motion
SF4831

NTN
SF4831

Angular Contact Bearing - 240 mm Bore, 310 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09336285
MFR #SF4831
Price$4,120.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF4831

Angular Contact Bearing - 240 mm Bore, 310 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09336285
MFR #SF4831

Mfr description
SF4831 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,120.09/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0830 in, 2.100 mm
  • Inner Ring Width
    1.2990 in, 33.000 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    10.803 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF4831 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253073703
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3700 rpm
  • Maximum Operating RPM
    3700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38400 lbf
  • Radial Static Load Capacity
    54200 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)