Motion
SF4860

NTN
SF4860

Angular Contact Bearing - 240 mm Bore, 320 mm OD, 38 mm Width, Open, CN
MI ITEM #09336287
MFR #SF4860
List Price$2,520.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF4860

Angular Contact Bearing - 240 mm Bore, 320 mm OD, 38 mm Width, Open, CN
MI ITEM #09336287
MFR #SF4860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,520.03/each for your price

Overview

Mfr description
SF4860 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5056
  • Outer Ring Width
    38 mm
  • Inner Ring Width
    1.4960 in, 38.000 mm
  • Configuration
    One
  • Precision Rating
    Standard
  • Weight
    15.344 lbs
  • Manufacturer Upc Number
    4550253073710
  • UPC_NO
    4550253073710
  • Description
    SF4860 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text