Motion
SF4910

NTN
SF4910

Angular Contact Bearing - 243 mm Bore, 312 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09336288
MFR #SF4910
Price$1,519.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF4910

Angular Contact Bearing - 243 mm Bore, 312 mm OD, 33 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09336288
MFR #SF4910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,519.32/each

Specifications

Dimensions

  • Bore Diameter  
    243 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    1.2990 in, 33.000 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    312 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Standard
  • Weight
    10.979 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF4910 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359909975
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5900 rpm
  • Maximum Operating RPM
    5900 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    189.00 kN, 42489 lbf
  • Radial Static Load Capacity
    241 kN, 54179 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359909975

Overview

Mfr description
SF4910 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought