Motion
SF5245

NTN
SF5245

Angular Contact Bearing - 260 mm Bore, 330 mm OD, 35 mm Width, Open, CN
Mi Item #09336290
MFR #SF5245
Price$1,521.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF5245

Angular Contact Bearing - 260 mm Bore, 330 mm OD, 35 mm Width, Open, CN
Mi Item #09336290
MFR #SF5245

Mfr description
SF5245 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,521.69/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    330 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Standard
  • Weight
    11.376 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF5245 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359910131
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359910131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)