Motion
SF5620

NTN
SF5620

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 370 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #09336291
MFR #SF5620
Price$2,850.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF5620

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 370 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #09336291
MFR #SF5620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,850.40/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SF5620 AUTO PART
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The SF5620 is a 280 mm bore radial deep groove ball bearing with a 370 mm outside diameter and 40 mm width, open design for flexibility.
  • Manufacturer Catalog Number
    SF5620
  • Manufacturer Upc Number
    4550253073734
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073734

Overview

Mfr description
SF5620 AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought