Motion
SF5622

NTN
SF5622

Angular Contact Bearing - 281 mm Bore, 354 mm OD, 37 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09336292
MFR #SF5622
Price$2,100.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF5622

Angular Contact Bearing - 281 mm Bore, 354 mm OD, 37 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #09336292
MFR #SF5622

Mfr description
SF5622 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,100.30/each

Specifications

Dimensions

  • Bore Diameter  
    281 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    1.4570 in, 37.000 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    354 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Standard
  • Weight
    14.33 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Description
    SF5622 BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359909982
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2300 rpm
  • Maximum Operating RPM
    2300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    212 kN, 47660 lbs
  • Radial Static Load Capacity
    305 kN, 68567 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359909982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)