Motion
SF5811PX1

NTN
SF5811PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 290 mm ID, 380 mm OD, 40 mm Width, Without Snap Ring
Mi Item #09336294
MFR #SF5811PX1
Price$2,970.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF5811PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 290 mm ID, 380 mm OD, 40 mm Width, Without Snap Ring
Mi Item #09336294
MFR #SF5811PX1

Mfr description
SF5811PX1 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,970.36/each

Specifications

Dimensions

  • Bore Diameter  
    290 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    40 mm
  • Weight
    19.995 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    SF5811PX1 AUTO PART
  • Harmonization Code
    8482.10.5056
  • Long Description
    The SF5811PX1 is a 290 mm bore radial deep groove ball bearing with a 380 mm outside diameter and 40 mm width for heavy machinery.
  • Manufacturer Catalog Number
    SF5811PX1
  • Manufacturer Upc Number
    4550253073758
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)