Overview
Mfr description
SFCW2211-200N1V1 BEARING UNIT
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Round
- Housing MaterialDuctile Iron
- Locking DeviceAdapter Mounted
- Type Of BearingSpherical Roller
- Harmonization Code8483.20.4040
- Bore TypeStraight
- Manufacturer Upc Number4547359791815
- UPC_NO4547359791815
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data