Motion
SFCW2217-215N1V4

NTN
SFCW2217-215N1V4

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Adapter Mount, Ductile Iron Housing
MI ITEM #09336302
MFR #SFCW2217-215N1V4
Price$2,138.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFCW2217-215N1V4

Flange-Mount Roller Bearing Unit - 2-15/16 in Bore , Adapter Mount, Ductile Iron Housing
MI ITEM #09336302
MFR #SFCW2217-215N1V4

Mfr description
SFCW2217-215N1V4 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,138.46/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359791839
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    4547359791839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)