Motion
SM-UCFL209

NTN
SM-UCFL209

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #09336395
MFR #SM-UCFL209
Price$286.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SM-UCFL209

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #09336395
MFR #SM-UCFL209

Mfr description
SM-UCFL209 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.44/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8281 in
  • Bolt Circle Diameter  
    5.8281 in
  • Bore Diameter  
    45 mm
  • Housing Width
    1.5000 in
  • Outside Diameter
    108 mm
  • Overall Length
    7.4062 in
  • Overall Width
    63 mm
  • Weight
    4.19 lbs

Details

  • Bearing Number
    UC209
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Closed
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    FL209
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359186765
  • Max Rpm
    3500 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    UC209
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359186765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)