Motion
SM-UCT207

NTN
SM-UCT207

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #09336401
MFR #SM-UCT207
Price$342.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SM-UCT207

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #09336401
MFR #SM-UCT207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.01/each

Specifications

Dimensions

  • Between Frame Width
    3.5000 in, 89.0 mm
  • Body Width
    1.4687 in; 37.0 mm
  • Bore Diameter  
    35 mm
  • Hole Diameter
    0.8750 in, 22.0 mm
  • Overall Height
    102 mm
  • Overall Length
    129 mm
  • Overall Width
    72 mm
  • Weight
    3.7 lbs

Details

  • CAD Drawing
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T207
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Non-Relubricatable
  • Manufacturer Catalog Number
    SM-UCT207
  • Manufacturer Upc Number
    4547359187601
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    UC207
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
SM-UCT207 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought